Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
John Dow Industries

Model # :WBB3784949

MPN #: JDI-SGR75

JohnDow™ Static Grounding Reel, 75' Fuel Grounding Cable

Product Description
When you need a grounding wire while working with fuel products, this compact Static Grounding Reel is the safe solution. The static grounding reel includes slow retraction, a ratchet-locking mechanism and auto-release during wire over-stretching to maintain safety at all times.

Static Grounding Reels are ideal for:
  • Refueling stations
  • Fuel tanks
  • Stationary and mobile fuel delivery trucks
  • Maintenance/Industrial
  • Aviation refueling
  • Any hazardous areas with potentially dangerous static electricity
Features:
  • Compact design easily transports and fits in any area
  • 75-foot cable length
  • 3 Mounting options (ground, wall or ceiling) with mounting template
  • Adjustable hose stop
  • Zinc-coated carbon steel cable
  • Outer Coating features TPU Polyurethane, which is more durable than nylon and vinyl


PRICE
$275.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width4 in
Height10 in
Cord Length75 ft

Product Details

TypeGrounding Reel
MaterialCarbon Steel
Package Quantity1
FeaturesSlow Retraction & Adjustable Hose Stop
ColorBlack
Manufacturers Part NumberJDI-SGR75
Cable/Cord/Hose IncludedYes
BrandJohn Dow Industries