Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB3785007

MPN #: JDI-WRFB

JohnDow™ Vehicle Fire Blanket Wall Rack, 16" x 33-1/2", Black

Product Description
The Vehicle Fire Blanket Rack (sold separately) can mount to a wall or column for easy deployment. The steel rack includes easy-to-release Velcro straps to keep bag secure and easy-to-follow directions and signage.

Features:
  • Designed for gas, hybrid and EV vehicles
  • Easily transport and store with compact, waterproof bag
  • Quickly deploy from convenient, highly visible storage rack
  • Comfortably deploy blanket over vehicle with oversized straps
  • Single use
  • Use on any passenger vehicle including internal combustion vehicles and electric vehicles
  • Contains toxic smoke derived from combustion
  • Contains thick smoke for better visibility
  • Deploy in under a minute with only two people
  • Material - Powder coated steel
Ideal for:
  • Parking Lots
  • Automotive Repair Facilities
  • Firefighters
  • Parking Structures
  • Service Stations
  • Charging Stations


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width4 in
Height16 in
Weight19 lbs
Size33-1/2 x 16 in

Product Details

TypeVehicle Fire Blanket Wall Rack
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberJDI-WRFB
BrandJohn Dow Industries