Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clinton Industries

Model # :WBB2259636

MPN #: T-88

Clinton™ T-88 Clear Acrylic Wall Mount Jar Rack

Product Description
Clinton offers traditional clear and opaque plastic sundry jars.

Features:
  • Clear Acrylic Wall Mount Jar Rack
  • Jars sold separately in sets only
  • Measures 24"L x 7-1/2"W
PRICE
$109.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width7-1/2 in
Height7-1/2 in

Product Details

TypeAccessories
MaterialAcrylic
Package Quantity1
DescriptionWall Mount Jar Rack
ColorClear
Manufacturers Part NumberT-88
BrandClinton Industries

Warranty

Warranty5 yr