x

Take 15% off your entire order!

Offer applied at checkout

Victor® Journeyman EDGE 2.0 Heavy Duty Acetylene Cutting/Heating/Welding Outfit CGA-510

Victor® Journeyman EDGE 2.0 Heavy Duty Acetylene Cutting/Heating/Welding Outfit CGA-510

Item #: WBB2400418

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,072.00 up to 43% OFF

Price: $611.00

$101.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

The robust Journeyman EDGE 2.0 Outfit comes with everything you need to get started: CA 2460+ cutting attachment, WH 315FC+ welding handle, cutting tip, tip cleaner, heating nozzle, striker, goggles, hose, welding nozzles and two EDGE 2.0 regulators. Outfits can cut up to 8".

  • BRAND Victor
  • MANUFACTURERS PART NUMBER 0384-2101
  • WIDTH INCHES 22
  • DEPTH INCHES 12
  • PROCESS Cutting/Heating/Welding
  • MAX BTU 1800
  • PACKAGE QUANTITY 1
  • GAS TYPE MAP-Pro, Propane
  • CGA NUMBER CGA 540/510
  • WEIGHT LBS 22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victor® Journeyman II EDGE 2.0 Heavy Duty Acetylene Cutting/Heating/Welding Outfit CGA-510

Item #: B2400417

Not Yet Rated

Usually ships in 3 to 6 days

$538.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victor® Journeyman EDGE 2.0 Heavy Duty Acetylene Cutting/Heating/Welding Outfit CGA-510

Victor® Journeyman EDGE 2.0 Heavy Duty Acetylene Cutting/Heating/Welding Outfit CGA-510

Item #: WBB2400418

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant