Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3177537

MPN #: JP-2503-1ME3

Mi-T-M® JP Portable Electric Pressure Washer, 2500 PSI, 6 HP, 3.2 GPM, 3 Phase, 230V

Product Description
Contractors appreciate the mobility and performance of the JP Series. It can be used to clean debris and grime indoors and out.

Pump:
  • Adjustable pressure unloader
  • Forged brass manifold
  • Thermal and safety relief valves
  • Built-in low pressure detergent injector
Motor:
  • Totally enclosed fan-cooled electric motor
  • 35' power cord
Frame:
  • Powder coated steel frame
  • 13" flat-free tires
Unit Includes:
  • Quick connect nozzles – 0°, 15°, 25° and detergent nozzle
  • 50' x 3/8" non-marking hose
  • 36" lance with insulated trigger gun
Features:
  • Plug Type : NEMA L15-20P
  • 44"L x 26"W x 27"H
  • ETL Certified


PRICE
$2,899.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Weight225 lbs
Cord Length35 ft
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

Max PSI2500 psi
Start TypeSwitch
Phase3
Manufacturers Part NumberJP-2503-1ME3
Pump TypeDirect
Engine/Motor TypeElectric
BrandMi-T-M
TypePressure Washer
Horsepower6 HP
ColorBlack
Amperage17.3 A
Wheel TypeFlat-Free
Water TypeCold
Max Gallons per Minute3.2 gal/min
Electric StartYes
Voltage230 V
Mobile or StationaryMobile
Engine SeriesJP

Warranty

Warranty1 Year Electric Motor/7 Years AR Pump yr