Renfroe JPA Vertical Lifting, 180 Degree Turning Plate Clamp, Steel, 4000 Lbs Cap, 1" Opening
Write a Review
|
Questions & Answers (0)
Product Description
The Model JPA is a vertical lifting clamp capable of turning a single plate or member from horizontal to vertical to horizontal through a 180 degree arc. Incorporates a push button auxiliary lock. Permits side loading of lifting shackle to 90 degrees by derating clamp's rated capacity. Model JPA incorporates a pivoting shackle that permits side loading of the lifting shackle at 100 percent of rated capacity from vertical to 30 degrees, 75 percent of rated capacity between 30 and 45 degrees and 50 percent of rated capacity between 45 and 90 degrees. Made In The USA.
PRICE
$2,319.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 4 in |
| Height | 9 in |
| Weight Capacity | 4000 lbs |
| Weight | 40 lbs |
| Throat Depth | 3.625 in |
| Max Plate Thickness | 1 in |
| Bail Opening | 3.5 in |
| Grip Range | 0 - 1 in |
| Working Load Limit | 4000 lbs |
Product Details
| Assembly Required | No |
| Type | Vertical |
| Color | Orange |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | JPA-02.00-A |
| Brand | Renfroe |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.20, BTH-1 |