Vestil Steel Vertical Drum Clamp, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
A vertical drum clamp can easily move and handle open or closed head loaded steel, plastic (with lip under drum head) and fiber drums. Allows quick, gentle loading into over packs and keeps drums upright during lift, reducing spills and injuries. Features durable construction for added strength and long life. Use in industrial applications for optimal results.
PRICE
$77.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-7/8 in |
| Height | 14-1/8 in |
| Weight Capacity | 1000 lbs |
| Weight | 10 lbs |
| Fits Drum Diameter | 24 in |
Product Details
| Assembly Required | No |
| Type | Drum Clamp |
| Color | Yellow |
| Style | Vertical |
| Material | Steel |
| Drum Capacity | 30, 55 gal |
| Manufacturers Part Number | VDC-1000 |
| Brand | Vestil |
Warranty
| Warranty | 90 |