UNEX® 18"W Gravity Roller Conveyor, 5'L, 1-3/8" Roller Diameter, 6" Roller Centers
Write a Review
|
Questions & Answers (0)
Product Description
UNEX® JRS 5'L 18"W Straight Gal. Steel Roller Conveyor - 1-3/8" Roller Dia. - 16" BF - 6" Axle Center
1-3/8" diameter Gravity Roller Conveyor is ideally suited to convey light weight packages and where operations require portable or temporary conveyor lines such as warehousing or shipping areas. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1-3/8" diameter roller (JRS series) are ideal for conveying product that weighs < 100 lbs, lightweight products and in operations that require portable or temporary conveyor lines, such as warehousing or shipping areas.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
1-3/8" diameter Gravity Roller Conveyor is ideally suited to convey light weight packages and where operations require portable or temporary conveyor lines such as warehousing or shipping areas. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1-3/8" diameter roller (JRS series) are ideal for conveying product that weighs < 100 lbs, lightweight products and in operations that require portable or temporary conveyor lines, such as warehousing or shipping areas.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$209.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 18 in |
| Height | 2-3/4 in |
| Weight Capacity | 210 lbs |
| Weight | 34 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 16 in |
| Axle Center | 6 in |
| Gauge | Frame: 12, Rollers: 18 ga |
Product Details
| Assembly Required | No |
| Type | Straight Conveyor |
| Style | Light Duty |
| Material | Galvanized Steel |
| Manufacturers Part Number | 18JRSGS60X5 |
| Conveyor Section | Straight |
| Wheel/Roller Material | Galvanized Steel |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |