UNEX® JRS 18"W 90 Degree Curve Gal. Steel Roller Conveyor - 1-3/8" Roller Dia. - 16"BF
Write a Review
|
Questions & Answers (0)
Product Description
UNEX® JRS 18"W 90 Degree Curve Gal. Steel Roller Conveyor - 1-3/8" Roller Dia. - 16"BF - 2.125" Axle Center
1-3/8" dia. Gravity Roller Curves are compatible with straight sections, allowing flexibility to conveyor lines. Optional guard rail may be added for product protection. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1-3/8" diameter roller (JRS series) are ideal for conveying product that weighs < 100 lbs, lightweight products and in operations that require portable or temporary conveyor lines, such as warehousing or shipping areas.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
1-3/8" dia. Gravity Roller Curves are compatible with straight sections, allowing flexibility to conveyor lines. Optional guard rail may be added for product protection. Our gravity roller conveyors can handle a wide variety of loads. In addition, the full-width rollers can carry items with irregular surfaces, such as drums and some wire baskets. 1-3/8" diameter roller (JRS series) are ideal for conveying product that weighs < 100 lbs, lightweight products and in operations that require portable or temporary conveyor lines, such as warehousing or shipping areas.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$445.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 18 in |
| Weight Capacity | 55 lbs |
| Weight | 36 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 16 in |
| Axle Center | 2-1/8 in |
| Gauge | Frame: 12, Rollers: 18 ga |
Product Details
| Assembly Required | No |
| Type | 90 Degree Curve Conveyor Section |
| Material | Galvanized Steel |
| Manufacturers Part Number | 1836JRSGS2.12590 |
| Conveyor Section | 90 Degree Curve |
| Wheel/Roller Material | Galvanized Steel |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |