JET® PBC-215CN SS 2 Button Control Pendant 15' Lift Hoist
Write a Review
|
Questions & Answers (0)
Product Description
Explore the comprehensive range of JET pendant controls and hoist accessories, to enhance control and functionality in your lifting operations.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lift | 15 ft |
Product Details
| Type | Button Pendant |
| Color | Orange/Black |
| Series | SS |
| Manufacturers Part Number | 152216 |
| Brand | JET |
Compliance & Certifications
| Certifications | NEMA 4X Compliant |