- Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite® castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty
- Meehanite casting
- Precision bored and honed milling head
- Large diameter quill is chromed
- High precision Class 7 spindle bearings
- Spindle head is internally cooled
- Satin chrome finished dials
- Heavy duty splined motor drive
- One piece quill pinion and shaft
- Three stage power downfeed with automatic stop
- Heavy duty spindle brake
- Precision hardened and ground ways
- Adjustable gibs throughout
- Internal coolant tank built into base for use with coolant system (coolant pump not included)
- Tolerance test sheet included
- One shot lubrication system
- Way covers
- Draw bar
- Tool box with tools
JTM-1 Mill With ACU-RITE 200S DRO
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18,059.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 9 x 42 in |
| Collet Capacity | 1/8 - 7/8 in |
| Max Distance Spindle to Table | 17-1/2 in |
| Spindle Travel | 5 in |
| Min Distance Spindle to Column | 4-1/2 in |
| Quill Diameter | 3-3/8 in |
| Table Longitudinal Travel | 23-7/8 in |
| Max Distance Spindle to Column | 19 in |
| Table Cross Travel | 12-1/2 in |
Product Details
| Powerfeed | None |
| Number of Spindle Speeds | 16 |
| Motor Voltage | 230 V |
| Number of Axis | 2 |
| DRO | Acu-Rite 200S |
| Range of Spindle Speeds | 80 - 5440 rpm |
| Phase | 3 |
| Head Movement (Degrees) | 90 R & L, 45 F & B ° |
| Manufacturers Part Number | JT9-690244 |
| Motor Horsepower | 2 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |