- The JET JTM-1050 features Meehanite® castings, a heavy-duty hardened and ground 10" x 50" table, and high precision class 7 precision bearings support the spindle. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty
- Meehanite casting
- Hardened and ground table
- Chrome lead screws on X and Y axis
- Turcite B on X and Y axis
- Satin chrome finish on dials
- Precision bored and honed milling head
- Large diameter quill is chromed
- High precision Class 7 spindle bearing
- Spindle head is internally cooled
- No fuse breaker power connections
- Heavy duty motor drive
- Chrome plated motor shaft with bearing support at end
- One piece quill pinion and shaft
- Three stage power downfeed with automatic stop
- Heavy duty spindle break
- Double locks on all movable surfaces
- Hardened and ground square vertical knee ways and cross ways
- Adjustable gibs throughout
- Internal coolant tank built into base for use with coolant system (coolant pump not included)
- Tolerance test sheet included
- One shot lubrication system
- Way covers
- Draw bar
- Tool box with tools
JTM-1050 Mill With 3-Axis ACU-RITE 200S DRO (Knee) With X-Axis Powerfeed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29,059.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 10 x 50 in |
| Collet Capacity | 1/8 - 7/8 in |
| Max Distance Spindle to Table | 19 in |
| Spindle Travel | 5 in |
| Min Distance Spindle to Column | 5-1/2 in |
| Quill Diameter | 3-3/8 in |
| Table Longitudinal Travel | 35 in |
| Max Distance Spindle to Column | 26 in |
| Table Cross Travel | 15-1/4 in |
Product Details
| Powerfeed | X-Axis |
| Number of Spindle Speeds | Variable |
| Motor Voltage | 230/460 V |
| Number of Axis | 3 (Knee) |
| DRO | Acu-Rite 200S |
| Range of Spindle Speeds | 70 - 3800 rpm |
| Phase | 3 |
| Head Movement (Degrees) | 90 R & L, 45 F & B ° |
| Manufacturers Part Number | JT9-690164 |
| Prewired | 230V |
| Motor Horsepower | 3 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |