Baileigh Industrial Vertical Mill, 5 HP, 3 Phase, 220V, VM-1258-3
Write a Review
|
Questions & Answers (0)
Product Description
When you need a vertical mill to do a large job, a small wimpy mill won't do. You need to step up to the VM-1258 knee milling machine from Baileigh Industrial. The VM-1258 vertical mill features a whopping 12" x 58" table, one of the largest you will find on any manual mill. This large oversized table isn't just mounted on a wimpy machine either. The whole machine has been built to reflect the size and weight that this table brings.In order to build a machine this big, rigidity has to come into the equation. Baileigh industrial uses only best castings as the starting point for their mills. The stronger you make he platform the better the cutting is. From there we selected one of the best spindle packages available, with an NST 40 spindle. A larger spindle is stronger and has tighter tolerances over a longer period of time. In order to spin a heavy duty spindle like that we decide to go with a Yaskawa® inverter powered by a 5hp 220 volt three phase motor. The inverter lets the operator chose his RPM from 80 to 3800 rpm. Being able to choose the correct rpm will make for longer lasting tooling and better cuts.Movement on the three axis are powered to make it easier to operate. The X and Y axis also has a Mitutoyo® digital read out as a standard feature. No need to install it yourself, it is already done at the factory. The X and Y axis also have square slide ways with covers and ball screws for the best movement available. A flood coolant system, air draw bar, and central lubrication system are all factory installed on the VM-1258.To learn more about the VM-1258 vertical knee mill call a Baileigh Industrial representative.
PRICE
$52,105.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 58 x 12 in |
| Max Lift of Beam | 2.5 in |
| T-Slots Number And Size | 3@.625 in |
| T-Slot Centers | 2.5 in |
| Quill Diameter | 3.93 in |
| Table Longitudinal Travel | 36-1/4 in |
| Travel Of Knee | 17.71 in |
| Table Cross Travel | 14-15/16 in |
| Distance Spindle To Column | Variable in |
Product Details
| No Load Speed | 3600 RPM |
| Powerfeed | Yes |
| Number of Spindle Speeds | Variable Speed |
| Work Table Weight Capacity | 770 lbs lbs |
| Motor Voltage | 220 V |
| Country of Origin | Import |
| Range of Spindle Speeds | 80 to 3800 rpm |
| Phase | 3 |
| Head Movement (Degrees) | 180° ° |
| Manufacturers Part Number | BA9-1008169 |
| Prewired | 220V Three |
| Motor Horsepower | 5 HP |
| Quill Down Feed Rates (IPR) | .0035"/.07"/.14" |
| Brand | Baileigh Industrial |
Warranty
| Warranty | 1 Year on Parts |