JET JTM-4VS-1 Mill with 3-Axis ACU-RITE 203 DRO (Quill) with X-Axis Powerfeed
Write a Review
|
Questions & Answers (0)
Product Description
Constructed using the Meehanite® casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty. Certified Meehanite® Castings. Precision bored and honed milling head. Large diameter quill is chromed. High precision Class 7 spindle bearings. Chrome plated motor shaft with lower bearing support. Spindle head is internally cooled. Heavy duty splined motor drive. One piece quill pinion and shaft. Three stage power downfeed with automatic stop. Heavy duty spindle brake.
PRICE
$21,995.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2,420 lbs |
| Max Distance Spindle to Table | 17-1/2 in |
| Travel Of Ram | 13-3/8 in |
| Spindle Travel | 5 in |
| Dimensions | 66 x 63 x 85 in |
| Quill Diameter | 3-3/8 in |
| Travel Of Knee | 14-1/2 in |
| Table Size (L x W) | 9 x 49 in |
| Collet Capacity | 1/8 - 7/8 in |
| T-Slots Number And Size | 3 and 5/8 in |
| T-Slot Centers | 2-1/2 in |
| Min Distance Spindle to Column | 4-1/2 in |
| Table Longitudinal Travel | 34 in |
| Max Distance Spindle to Column | 19 in |
| Table Cross Travel | 12 in |
Product Details
| Powerfeed | X-Axis |
| Motor Voltage | -- V |
| DRO | ACU-RITE 203 |
| Phase | 1 |
| Head Movement (Degrees) | 90° R & L, 45° F & B ° |
| Manufacturers Part Number | JT9-692068 |
| Motor Horsepower | 2 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |
| Series | JTM-4VS |
| Number of Spindle Speeds | Variable |
| Work Table Weight Capacity | 660 lbs |
| Style Type | Variable Speed R8 |
| Number of Axis | 2 |
| Voltage | N/a |
| Range of Spindle Speeds | 60 - 4,200 rpm |
| Description | JTM-4VS-1 Mill With 3-Axis ACU-RITE 203 DRO (Quill) With X-Axis Powerfeed |