Jet® Milling Machines, JTM-4VS MILL, 200S 3Q Acu, X, Y, Knee Powerfeed
Jet® JTM-4VS Milling Machines are ideal for cutting and shaping metal and other material. Motor is 3 HP, 230/460V, 3 Ph, Prewired 230V. Machines feature meehanite casting and satin chrome-finished dials. Chrome-plated motor shaft with lower bearing support. Large-diameter quill is chromed. One-piece quill pinion and shaft. Precision bored and honed milling head. High-precision class 7 spindle bearings. Internally cooled spindle head. Heavy-duty splined motor drive. Three-stage power downfeed with automatic stop. Locks on all movable surfaces. Heavy-duty spindle brake. Precision hardened and ground ways and table. Adjustable gibs throughout. Internal coolant tank built into casting base for use with coolant system (coolant pump not included). One-shot lubrication system. Tolerance test sheet included.
JTM-4VS Mill, 200S 3Q Acu, X, Y, Knee Powerfeed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24,429.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| T-Slots Centers | 2-1/2 in |
| Travel Of Ram | 14-1/2 in |
| Quill Diameter | 3-3/8 in |
| Travel Of Knee | 16 in |
| Table Size (L x W) | 4 x 49 in |
| Collet Capacity | 1/8 - 7/8 in |
| T-Slots Number And Size | 3 and 5/8 in |
| Table Longitudinal Travel | 34 in |
| Table Cross Travel | 12 in |
| Distance Spindle To Column | 19 in |
Product Details
| Powerfeed | X & Y-Axis |
| Motor Voltage | 230/460 V |
| DRO | Acu-Rite 200S |
| Phase | 3 |
| Head Movement (Degrees) | 90° R & L 45°F & B ° |
| Manufacturers Part Number | JT9-690141 |
| Motor Horsepower | 3 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |
| Number of Spindle Speeds | Variable |
| Work Table Weight Capacity | 660 lbs |
| Range of Spindle Speeds | 60 - 4200 rpm |
| Prewired | 230V |
Warranty
| Warranty | 2 yr |