JET® JTM-4VS Mill With Newall DP700 DRO With X and Y-Axis Powerfeeds & Air Power Drawbar
Write a Review
|
Questions & Answers (0)
Product Description
Constructed using the Meehanite® casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty
PRICE
$24,195.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 |
| Width | 65.5 in |
| Height | 85 in |
| Weight | 2500 lbs |
| Table Size (L x W) | 9 x 49 in |
| Table Longitudinal Travel | 34 in |
| Table Cross Travel | 12 in |
Product Details
| Powerfeed | X & Y-Axis |
| Style Type | Mill |
| Motor Voltage | 230/460 V |
| DRO | Newall DP700 |
| Phase | 3 |
| Manufacturers Part Number | JT9-690115 |
| Prewired | 230V |
| Motor Horsepower | 3 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |