JET® JT9-691050 JTM1050VS2 W/ LED WKLMP_ SPNDL GRD
Write a Review
|
Questions & Answers (0)
Product Description
The JET JTM-1050 features Meehanite® castings, a heavy-duty hardened and ground 10" x 50" table, and high precision class 7 precision bearings support the spindle. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty
PRICE
$19,099.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 |
| Width | 63 in |
| Height | 89.37 in |
| Weight | 2466 lbs |
| Table Size (L x W) | 10 x 50 in |
| Table Longitudinal Travel | 34-1/4 in |
| Table Cross Travel | 14-3/4 in |
Product Details
| Powerfeed | None |
| Style Type | Mill |
| Motor Voltage | 230/460 V |
| Phase | 3 |
| Manufacturers Part Number | JT9-691050 |
| Prewired | 230V |
| Motor Horsepower | 3 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |