- Large envelopes protect oversized printed items.
- Ungummed flaps allow envelopes to be reused
- Allows flat storage for larger items
- 28 lb. envelopes
- Material: Paper Stock
Global Industrial
Model # :WBB3176132
Global Industrial Jumbo Envelopes, 16"W x 20"L, Kraft, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 16 in |
| Paper Weight | 28 lbs |
Product Details
| Type | Flat Envelopes |
| Color | Brown |
| Plain | |
| Opening | Top |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Jumbo Envelopes |
| Material | Paper |
| Description | Jumbo Envelopes |
| Package Quantity | 100/pack |
| Seal Type | Ungummed Flap |
| Manufacturers Part Number | B3176132 |
| Brand | Global Industrial |