Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1638667

Global Industrial™ Jumbo Mailing Tubes With Caps, 8" Dia. x 72"L, 0.125" Thick, Kraft, 10/Pk

Product Description
These oversized tubes provide maximum storage and protection

  • Extra strong .125 - 3-ply spiral wound construction
  • Rigid tubes resist bending and crushing
  • Sizes listed are usable space, actual lengths are longer
  • Additional replacement 8" end caps can be purchased separately


PRICE
$299.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
299.95
Buy 2 units
285.95Save $14.00 (5%)
Buy 3+ units
279.95Save $20.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Thickness.125 in
Diameter8 in

Product Details

TypeJumbo Tubes
MaterialPaper
Package Quantity10
ColorBrown
Manufacturers Part NumberB1638667
BrandGlobal Industrial
RecyclableYes