Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sellars

Model # :WBB1541919

MPN #: 99911

Jumbo Roll Floor Stand Dispenser, 1 Dispenser/Case

Product Description
Jumbo Roll Dispensers allow you to easily grab one sheet at a time. Floor Stand Jumbo Roll Dispensers are metal making them extremely durable. Dispensers are compatible with our jumbo roll wipers (item #'s 24310, 54310, 24310, 54310, 10252, 2030001, 50300, 60307, 70307, 70357, 80307, 70310, 78300, 78350, 88350, and 88360) and most other standard jumbo roll wipers.

PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width11-1/2 in
Height17 in

Product Details

TypeFloor Stand
Package Quantity1
ColorBlack
BrandSellars