Chicopee® S.U.D.S Bucket with Lid, Red/White, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
By creating a bucket of saturated wipes, you can go on with confidence knowing proper sanitizing requirements are being met. Simply add your own cleaning or sanitizing solution to the roll of towels in the dispenser bucket to keep your work area clean and hygienic.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 8 in |
| Depth | 7-1/2 in |
| Weight | 3 lbs |
| Size | 6" x 6.5" Roll |
Product Details
| Type | Table Top |
| Color | Red |
| Application | General Purpose |
| Number of Sheets | 1800 |
| Size Type | One 6" x 6.5" Roll |
| Material | Plastic |
| Description | S.U.D.S Bucket with Lid |
| Package Quantity | 6 |
| Manufacturers Part Number | 0727 |
| Brand | Chicopee |