Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670171

Global Industrial™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 5-Chemical

Product Description

The Global Industrial™ Universal Cleaning Chemical Dilution Dispenser is a precision proportioner that connects to a water supply and dilutes up to 5 concentrated chemicals from any size container to a pre-determined ratio into a ready-to-use solution. The dispenser is compact in size and is ergonomically designed with a simple push button operation that can also be twist-locked for continuous filling. Each individual model includes a mounting template and built-in back plate level for effortless installation. A one gallon per minute plus four gallon per minute flow rate in the same unit, makes filling spray bottles, small containers, as well as mop buckets and floor machines quick and easy.

Features:

  • User-friendly patented dilution dial to set desired chemical concentration from 2:1 – 230:1 for low flow application, or 6:1 - 570:1 for high flow application
  • Water and chemical inlets can be positioned on either side of the unit for flexibility
  • Unit is equipped with ASSE 1055 approved e-gap eductor backflow prevention.* Optional ASSE 1055 approved air gap backflow prevention assemblies available (Global Models #670323 - low flow & #670324 - high flow).
  • Key (included) locks unit cabinet to prevent tampering
  • Add additional units onto a single water connection with a joining piece (Model #670176)
  • Global Industrial Limited Two Year Warranty

*Please follow correct installation and dilution ratios and observe local water regulations regarding backflow prevention.
PRICE
$345.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Flow Rate1-4 gal./min gal/min
Manufacturers Part Number670171
Type5-Chemical Dispenser
Package Quantity1
DescriptionDual Flow Universal Cleaning Chemical Dilution Dispenser 5 Chemical
BrandGlobal Industrial