Tennsco® Jumbo Storage Cabinet, 48"W x 24"D x 78"H, Putty, Unassembled
|
Questions & Answers (0)
Product Description
All Tennsco products are Proudly Made in the USA.
Jumbo Storage Cabinets are fabricated of high quality, cold rolled carbon steel, free of scale or rust. 20-gauge doors and sides, 22-gauge backs along with a 18 gauge sill make these units sturdy enough to handle all your requirements. Two adjustable levelers on Front corners compensate for uneven floors. Two brushed chrome handles, the right handle uses three-point keyed locking to secure both doors. The 48" width provides 33% more storage which makes the Jumbo Cabinets the optimal solution when you need extra capacity to store more stuff and heavy loads
Jumbo Storage Cabinets are fabricated of high quality, cold rolled carbon steel, free of scale or rust. 20-gauge doors and sides, 22-gauge backs along with a 18 gauge sill make these units sturdy enough to handle all your requirements. Two adjustable levelers on Front corners compensate for uneven floors. Two brushed chrome handles, the right handle uses three-point keyed locking to secure both doors. The 48" width provides 33% more storage which makes the Jumbo Cabinets the optimal solution when you need extra capacity to store more stuff and heavy loads
PRICE
$825.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Storage Cabinet |
| Shelf Capacity | 400 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Putty |
| Door Type | Solid |
| Series | Jumbo |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Manufacturers Part Number | J2478A-N-CPY |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Tennsco |