Tennsco® Smart Space Storage Cabinet, 30"W x 15"D x 66"H, Medium Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Tennsco offers a wide range of specialty storage cabinets to cover all your unique needs. Janitorial cabinet, laptop charging station cabinets, 60" and 66" high cabinets, cabinets with pull out drawers, bookcase/storage cabinet combination, bin box storage cabinets, cabinets with perforated doors. 1 Year Limited Warranty.All Tennsco products are Proudly Made in the USA.
PRICE
$695.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 15 in |
| Height | 66 in |
| Inside Width | 30 in |
| Inside Depth | 13-1/4 in |
| Inside Height | 65-7/8 in |
| Weight | 77 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 6615-MGY |
| Brand | Tennsco |
| Type | Storage Cabinet |
| Shelf Capacity | 150 lbs |
| Color | Gray |
| Series | Smart Space |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |