Unwrapped, plastic straws offer function and convenience for on-the-go drinks. High-quality material provides strength while also maintaining flexibility. Ideal for sipping cold liquids like soda, juice, milk, iced coffee and more. The jumbo straws are perfect for offices, schools, restaurants and events. Each straw is unwrapped for immediate use or for loading into a dispenser or beverage container.
Boardwalk® Jumbo Straws, 7-3/4"L, Black, 12500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Size | 7-3/4 |
Product Details
| Type | Unwrapped Straw |
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 12500 |
| Description | Jumbo Straws |
| Color | Black |
| Manufacturers Part Number | BWKJSTUW775BK |
| For Use With | Cold Beverages |
| Brand | Boardwalk |