Features:
- Plastic jumbo straw
- Poly wrapped
Weights & Dimensions
| Length | 9 in |
| Size | 9 |
Product Details
| Type | Wrapped Straw |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 2000 |
| Description | Jumbo Straws |
| Color | Black |
| Manufacturers Part Number | C9035 |
| For Use With | Cold Beverages |
| Brand | Karat |