Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jump Start

Model # :WBB2288859

MPN #: CK64060

Jump Start CK64060 Hot House w/Heat Mat, 11" x 22" Tray, 72-Cell Insert, 7-1/2" Dome

Product Description
Jump Start CK64060 Hot House w/Heat Mat, 11" x 22" Tray, 72-Cell Insert, 7.5" Dome

Get a jump start on the growing season with the Hot House with Seedling Heat Mat. It is well known that seeds will often germinate much more easily when provided with temperatures 10 F-20 F above room temperature. Get started quickly with your own growing media and plugs or purchase them separately for a complete system setup. The Seedling Heat Mat is UL-listed and provides gentle heat that will never damage roots. Includes base tray, 72-cell insert, vented dome, and heat mat Full instructions are printed right on the mat.

Features:

  • 7.5" humidity dome with three adjustable vents
  • Increases germination success
  • Better humidity control for optimum growth
  • 17 watts, 120 Volt heat mat
  • 11" x 22" watertight base tray
  • 72-cell seedling insert
  • Instructions with growing tips
PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width11 in

Product Details

Voltage120 V
DescriptionHot House w/Heat Mat
Manufacturers Part NumberCK64060
BrandJump Start

Warranty

Warranty1 yr