Junior Victorian Greenhouse, 10' 2"L x 7' 9"W x 8' 2"H
Write a Review
|
Questions & Answers (0)
Product Description
Junior Victorian Greenhouse: Made in Belgium, features 4 mm tempered glass (others only 3 mm) all sections are made of a single piece of glass (others use multiple pieces) this offers a stronger greenhouses. Lots of wind braces for additional strength. 7' 9" wide x 10'2" long x 98" high, 62" side walls, large bottom frame, cutters with down spouts. Two roof windows and 1 sliding door. 3" high base included. Black. Limited Warranty of 15 years.
PRICE
$8,799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10' 2" ft |
| Width | 7' 9" ft |
| Height | 8' 2" ft |
| Side Wall Height | 62" |
| Opening (W x H) | 28" x 72" |
| Area Capacity | 79 ft² |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Color | Clear |
| Series | Junior Victorian |
| Style | Gable |
| Material | Tempered Glass |
| Frame Material | Aluminum |
| Brand | Exaco |
Warranty
| Warranty | 15 yr |