With the Juno RLD Series 6RLD 6-inch LED retrofit trim modules, upgrading your existing 6-inch medium base recessed lighting fixture is economical and is as simple as replacing an incandescent lamp and can provide energy savings as much as 85%. Pair the 6RLD with the Juno IC23 LEDT24 for a low cost LED new construction downlight solution. The 6RLD retrofit trim module offers a more redefined look from ordinary LED retrofits by offering dedicated trims sizes for true aperture aesthetics. The dedicated 6" trim provides the best balance of fixture illumination and the overall size of the trim flange. Combine that with the durable die-cast aluminum all-in-one design with knife edge trim detail, deep source regression and crisp baffle grooves that minimizes glare and you get the best overall trim aesthetic when installed in the ceiling. Offered in two lumen packages of up to 700 (8W) or 1000 (12W) lumens and available in either 2700K or 3000K color temperatures with 90+ CRI for superior light quality and consistency. Dimmable to 5% with many incandescent, magnetic low voltage or electronic low voltage box dimmers. Wet location listed, ENERGY STAR® certified and be used to comply with Title 24, JA8 high efficacy light source requirements and California T20. 5 Year limited warranty. Dimmable to 5% with many incandescent, magnetic low voltage or electronic low voltage box dimmers. Wet location listed, ENERGY STAR® certified and be used to comply with Title 24, JA8 high efficacy light source requirements and California T20. 5 Year limited warranty. The 6" RLD LED module provides an affordable means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or for use in new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.
Lithonia Lighting® Juno® 6" LED Round Baffle Retrofit Downlight, 700 LM, 3000K, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/4 in |
| Diameter | 6 in |
Product Details
| Color Temperature | 3000 K |
| Color | White |
| Series | 6RLD |
| CRI | 90 |
| Voltage | 120 V |
| Dimmable | Dimmable from 100% to 5% |
| Material | Aluminum |
| Manufacturers Part Number | 269X0G |
| CI Code | 269X0G |
| Bulb Type | LED |
| Lumens | 700 |
| Brand | Lithonia Lighting |
| Frequency | 60 Hz |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| UL Certification | UL Listed, Ucl Listed |