Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WBB2679356

MPN #: LED-BR4S-WT

Amax Lighting 4" Square LED Baffle Recess Down Light, 9W, 120V, 3000K, White

Product Description

The slim downlight delivers a solution for fast BAFFLE RECESS mount application for both residential and commercial applications. In addition, it is wet location rated and is cost effective solution for fire rated application. It provides a 120-Volt alternating current source and eliminates the need for an external traditional LED driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat and also can replace recess can.

PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.12 in
Width5.12 in
Height3.58 in
Number of LED Bulbs1 lbs

Product Details

Lamp IncludedYes
Average Life50000 hr
Color Temperature3000 K
Colorwhite
CRI90+
Mounting LocationDownlight
Wattage9 W
Voltage120 V
MaterialMetal, Plastic
Description4" Square LED Baffle Recess Down Light
Package Quantity1
Manufacturers Part NumberLED-BR4S-WT
Lamp TypeLED
Lumens580
ShapeSquare
BrandAmax Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCET, ETL, Energy Star