Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Contractor Select

Model # :WBB3139894

MPN #: JPDZ4JB RDB1 WWH M6

Contractor Select™ Juno Podz™ 4" LED Round Baffle Downlight, 700/1000/1200 Lumens, White

Product Description
With Juno Podz™ 4-inch canless LED downlights with Trim & Remodel Junction Box, installing recessed lighting has never been easier. Juno Podz™ combines a low profile, IC rated mechanical form of less than 3" tall with the appearance of a deeply regressed downlight that installs directly into the plenum, eliminating the need for a traditional recessed housing. Be in control of the lighting in your space with three lumen packages (700L, 1000L, 1200L) and five switchable white LED color temperatures (27K, 30K, 35K, 40K, 50K) to choose from directly on the downlight making this a go-to fixture that easily adapts to the different ceiling mounting heights and performance levels required by the application.

Features:
  • Complete fixture including trim and remodel junction box ships in one carton
  • Easy to handle canless design installs directly into the plenum from below the ceiling
  • IC rated for direct contact with insulation
  • Deeply regressed light source provides traditional downlight aesthetics
  • Patented color temperature and intensity configurable lighting fixture


PRICE
$53.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in
Width5-5/16 in
Height2-5/16 in
Weight0.4 lbs
Diameter4 in

Product Details

TypeLED Downlight
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorWhite
SeriesJuno Podz
CRI90
Wattage7.5, 15.2 W
Voltage120 V
MaterialSteel
Manufacturers Part NumberJPDZ4JB RDB1 WWH M6
CI Code275K52
Bulb TypeLED
Lumens700/1000/1200
BrandContractor Select
Frequency60 Hz

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEnergy Star, UL, cUL, NOM