Justrite Safety Plunger Can - 1 Quart Steel, 10108
|
Questions & Answers (0)
Product Description
Steel plunger can helps safely moisten cleaning cloths or swabs without spilling flammable or volatile liquids. Surplus liquid drains back into reservoir using brass plunger and pump assembly. Flame arrestor dasher screen. 5" dia. dasher plate has a rim with molded edge protectors for smooth moistening. Can has a capacity of 1 quart. Made from 24 gauge steel with chemical resistant powder paint finish. FM approved. 10 Year Limited Warranty.
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-3/4 in |
| Dasher Diameter | 5 |
| Diameter | 5-1/4 in |
Product Details
| Capacity | 0.25 gal |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | 10108 |
| Can Type | Plunger Can |
| Brand | Justrite |