Justrite® Type II Safety Can - 2-1/2 Gallon with 1" Hose, 7225130
|
Questions & Answers (0)
Product Description
JUSTRITE® SAFETY CANS
Standard Safety Can - 2-1/2 Gallon Capacity with 1" Hose
Handle flammable liquids safely and easily Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type II Filling Can has an independent rapid fill opening and a 9 flexible metal nozzle.
Stainless Steel Type 316 where high purity is crucial. Accepted container under CARB. Complies with OSHA and NFPA requirements. FM approved. Safety cans are UL & ULC listed. 10 Year Limited Warranty.
Standard Safety Can - 2-1/2 Gallon Capacity with 1" Hose
Handle flammable liquids safely and easily Engineered to help prevent flammables from igniting and to protect personnel from the dangers of fire and explosion. Flashback is prevented by double-mesh flame arrestor screen inside spout. Spring-loaded cap closes automatically after pouring. Long-life synthetic gasket resists virtually all liquids and maintains a tight seal.
This Type II Filling Can has an independent rapid fill opening and a 9 flexible metal nozzle.
Stainless Steel Type 316 where high purity is crucial. Accepted container under CARB. Complies with OSHA and NFPA requirements. FM approved. Safety cans are UL & ULC listed. 10 Year Limited Warranty.
PRICE
$139.95
1
1
Available on or around 09/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Filling Can |
| Type | Type II |
| Capacity | 2.5 gal |
| Material | Galvanized Steel |
| Color | Red |
| Manufacturers Part Number | 7225130 |
| Can Type | Flammable Liquids |
| Faucet | 1" x 9" Hose |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |