Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB242181

MPN #: 24010

Justrite 36x2-1/2 Ltr Bottle Cap Acid Cabinet, Self-Close, 2 Door, 36"W x 21-3/4"D x 35-3/4"H, White

Product Description
Justrite® Acid Corrosive Cabinet - Undercounter

This 36"W x 21-13/4"D x 35-3/4"H cabinet is made using sturdy, chemical resistant solid-walled high density polyethylene. Sealed, all-welded 2" sump on bottom contains leaks and spills. Ideal for storing highly aggressive liquids such as phenol, nitric acid and sulfuric acid. External 2" NPT vent/exhaust connections. Doors include padlockable hasps for security and Haz-Alert™ trilingual reflective warning labels. Adjustable leveling feet for uneven surfaces. 3-point door latching system and one height adjustable shelf that adjusts at 3" increments and is sloped to the back to direct spills toward the rear.

PRICE
$7,251.20

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth21-3/4 in
Height35-3/4 in

Product Details

TypeAcid Corrosive Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves1
ColorWhite
Door TypeSelf Close
StyleUndercounter
Capacity(36) 2-1/2 Liter Bottles
Number of Doors2
Number of Shelves1
MaterialPolyethylene
Construction TypeAssembled
Manufacturers Part Number24010
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandJustrite

Warranty

Warranty1 yr