- Constructed of 1" multi-ply exterior grade plywood. Will not rust or corrode.
- Finished with multiple coats of chemical-resistant paint
- Cabinets have a liquid-tight, 2" trough to contain accidental spills
- Wooden door handle
- Word "ACID" printed on cabinet in 6" red letters
- Inside surfaces are fully lined with polypropylene except the door
- Top recessed to include a liquid-tight polypropylene tray. Use this top tray as a dispensing area
- Four (4) leveling feet included
SciMatCo 2.5 Liter Acid Cabinet, Fully Lined, Manual Close, 2 Door, Plywood, 31"W x 20"D x 36-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 30x2.5 Liter, Floor Acid Cabinet, Fully Lined, Top Tray, 31"W x 20"D x 36-5/8"H
PRICE
$1,899.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 20 in |
| Height | 36-5/8 in |
| Weight | 154 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Acid Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Blue |
| Door Type | Manual Close |
| Handle Type | Pull |
| Style | Standard |
| Capacity | (30) 2.5 Liter Bottles |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC8051 |
| Number of Fixed Shelves | 2 |
| Base Type | Leveling Feet |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |