JET JWL-1440VS, JWL-1640, JWL-1840 Bed Extension
Write a Review
|
Questions & Answers (0)
Product Description
Extend the turning capacity of the JET JWL-1440, JWL-1640, & JWL-1840 lathes to 60". Includes tool rest post extension for when the extension is mounted in the lower position. Mounts on the end of the bed to allow 60" between centers or down on the leg to add 18" to the diameter of the workpiece. Fits JET JWL-1440VS, JWL-1640EVS, JWL-1840EVS and JWL-1840DVR lathes. Includes tool rest riser. Will not work on the JWL-1442VS or JWL-1642EVS.
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | JT9-719401 |
| Type | Bed Extension |
| Voltage | N/a V |
| Description | Bed Extension |
| Brand | JET |