Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57865

MPN #: JT9-708528

JET JT9-708528 Model JWP-208-1 3HP 1-Phase 20" Planer

Product Description

The JET JWP-208-1 planer quickly and quietly transforms rough lumber into smooth boards, with a full 20" planing width. Its heavy-duty cast iron and steel construction keeps the workpiece steady and supported, while the conveniently located two-speed gear box allows for quick and easy feed rate adjustments. This machine means business with a powerful 3 HP induction motor. You'll appreciate the sets of three steel infeed and outfeed rollers to help prevent annoying snipe. A large cast-iron table with smooth-as-glass surface makes this planer a beautiful addition to the shop. And since planers kick up a lot of dust, we made dust collection easy with an exclusive angled 4 dust port to keep your hose out of the way.

Features:

  • Four high-speed steel cutter knives produce faster, smoother cutting
  • Heavy-duty cast iron and steel construction for added strength and durability
  • Two-speed gear box with automatic chain tensioner lets you adjust the feed rate to meet your needs
  • Large, cast iron, precision ground table for precise workpiece support
  • Powerful 3 HP TEFC induction motor with three V-belt transmission for smooth and consistent power
  • Sets of three steel infeed and outfeed rollers to help in the prevention of snipe
  • Positive gear drive moves table quickly and accurately
  • Large handwheel with positive gear drive allows for quick and accurately table adjustments
PRICE
$4,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Depth3/32 in
Max Planing Width20 in
Cutterhead Diameter3-3/16 in
Min Planing Length3-3/16 in
Table Size (L x W)25-3/4 X 20 in
Blade Size20 x 1 x 1/8 in
Max Full Width Depth of Cut3/32 in
Feed Rate24/31 ft/min
Max Planing Thickness8 in
Dust Port Diameter5 in

Product Details

Dust Collection Mininum CFM Required400 CFM
Prewired Voltage230 V
Phase1
Manufacturers Part NumberJT9-708528
Motor Horsepower3 HP
Cutterhead Speed5000 rpm
BrandJET
TypePlaner
Number of Knives or Inserts4
Amperage14 A
Cuts per Minute20000
StyleFloorstanding
Type of CutterheadKnives
Voltage230 V

Warranty

Warranty5 yr