Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57861

MPN #: JT9-708457DXK

JET JT9-708457DXK Model JJ-6CSDX 6" Deluxe Jointer W/ QS Knives

Product Description

If you are looking for a Jointer that squares your wood, every time; look no further. The JET 6 Long Bed Jointer offers one of the longest working surfaces in its' class. With the addition of an exclusive auto-set quick change knife system you can replace or change all three blades in a fraction of the time other machines take. Make the JET 6" Long Bed Jointer the next high performance machine for your shop.

Features:

  • Three high-speed steel quick change knives provide rapid cutting, a superior finish and eliminates the need for a knife setting gauge
  • Extra-long heavy-duty cast iron infeed and outfeed tables with precision machined finish
  • Built-in rabbeting ledge adds versatility
  • Two-way tilting fence with positive stops at 45° and 90° to handle bevel operations
  • Exclusive front-mounted table adjustment handwheels make quick, easy and accurate corrections
  • Industrial push-button controls are conveniently placed for easy access
  • Built-in dust chute with 4 port connects to your collection system for efficient dust/chip disposal
  • Powerful 1HP motor easily handles the toughest jointing tasks
  • Heavy-duty, one-piece steel closed stand includes mounting tabs for increased stability
PRICE
$1,649.00

1
1
Ships in 161 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)4 in
Rabbeting Capacity1/2 in
Cutting Capacity (W x D)6-1/16 X 1/2 in
Cutterhead Diameter2-1/2 in
Fence Size32-3/4 X 3-7/8 in
Table Size (L x W)56 X 7-3/8 in
Top Height31-1/4 in

Product Details

Dust Collection Mininum CFM Required350 CFM
Prewired Voltage115 V
Motor Voltage115/230 V
Fence Tilt Degrees45L,45R °
Phase1
Manufacturers Part NumberJT9-708457DXK
Motor Horsepower1 HP
Cutterhead Speed6000 rpm
BrandJET
Fence Positive Stops Degrees45L, 45,90R
TypeJointer
Number of Knives or Inserts3
Amperage13/6.5 A
Motor Amps13/6.5 A
StyleLong Bed
Type of CutterheadKnives
Voltage115/230 V

Warranty

Warranty5 yr