Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57920

MPN #: PM9-1791283

Powermatic PM9-1791283 Model PJ1696 7-1/2HP 3-Phase 230V/460V 16" Jointer W/ Helical Control Head

Product Description
This 16 jointer offers big capacity and performance in a machine that is loaded with features. Large center-mounted fence assembly adjusts easily on a rack and pinion system with ram lock. Preset stops on the fence body allow for fast angle set-up at 45° in and out, and a positive stop for perfect 90° angles. The parallelogram design keeps the table in close proximity to the cutterhead for improved finish and allows for a fast depth of cut adjustment. This design also ensures the tables remain perfectly parallel even after years of tough duty. The specially designed solid steel helical cutterhead consists of six rows of precision ground staggered inserts. This system makes fast work of knife changing and never needs adjustment. The heavy-duty 7-1/2HP motor delivers all the power you need for even the biggest jobs.

Features:

  • Helical cutterhead with 2-sided knife inserts reduces noise, eliminates adjustments and speeds knife changes
  • Parallelogram construction maintains close table-to-cutterhead proximity and ensures table parallelism
  • Large 96 x 16" table surface for maximum support and fine finish
  • Rack and pinion adjustable cast iron fence system for smoother fence positioning and sturdy work support
  • Full size rabbeting table supports large workpieces for rabbets up to 3/4 deep
  • 7.5HP Motor for industrial duty
  • Standard Equipment:
  • Tilting fence
  • Dust collection adaptor
PRICE
$14,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)6 in
Rabbeting Capacity3/4 in
Cutting Capacity (W x D)16 x 3/4 in
Cutterhead Diameter4 in
Fence Size47-1/4 x 5-1/4 in
Table Size (L x W)96 x 16 in
Infeed Table Length47-1/2 in
Outfeed Table Length47-1/4 in
Top Height37-1/2 in

Product Details

Dust Collection Mininum CFM Required800 CFM
Prewired Voltage230 V
Motor Voltage230/460 V
Fence Tilt Degrees45L,45R °
Phase3
Manufacturers Part NumberPM9-1791283
Motor Horsepower7-1/2 HP
Cutterhead Speed5200 rpm
BrandPowermatic
Fence Positive Stops Degrees45L, 45,90R
TypeJointer
Number of Knives or Inserts56
Amperage30/15 A
Cuts per Minute20800
StyleParallelogram
Type of CutterheadHelical Inserts
Voltage230/460 V

Warranty

Warranty5 yr