KIMTECH PURE W4 PreSat Alcohol WIpers are designed for ISO Class 4 or higher cleanroom environments. A 70% isopropyl alcohol and 30% deionized water solution saturates sturdy 100% polypropylene, so you'll enjoy an easy one-step application on critical surfaces. They come in a resealable pouch, with a case liner, for convenience and sanitary protection.
Kimtech W4 PreSat Alcohol Wipers, 70% IPA, 9" x 11", White, 40/Pack, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9" x 11" |
Product Details
| Type | ISO Class 4 |
| Number of Sheets | 400 |
| Size Type | 40 Wipes/Pack |
| Material | Polypropylene |
| Package Quantity | 10 Packs/Case |
| Description | W4 PreSat Alcohol Wipers |
| Color | White |
| Application | Industrial |
| Manufacturers Part Number | 6070 |
| Brand | Kimtech |