Kimtech* Kimwipes* Delicate Task Wipes, by Kimberly Clark, are an obvious choice when your work requires delicate, light-duty wipes to handle precise tasks. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a business owner, these wipes are an efficient choice, thanks to the waste-reducing, one-at-a-time dispensing in the Pop-Up* Box.
KIMTECH Science® Kimwipes® Delicate Task Wipers - 14-7/10" x 16-6/10" - KIM34256BX
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-7/10 in |
| Depth | 16-6/10 in |
| Size | 14-7/10" x 16-3/5" |
Product Details
| Number of Sheets | 140 |
| Size Type | 140 Wipes/Box |
| Package Quantity | 1 Box/Case |
| Description | Delicate Task Wipers |
| Color | White |
| Application | Delicate Task |
| Manufacturers Part Number | KIM34256BX |
| Brand | Kimtech |