Premium 100% Cotton Cheesecloth, Grade 50, 28" x 70 yard roll, 10 Rolls
Write a Review
|
Questions & Answers (0)
Product Description
100% Cotton Grade 50 Cheesecloth is made with surgical grade yarns. Produced at the same facility that produces surgical gauze so all the processes are done in a clean room style environment. Continuous handi-folded roll can be cut to size. Finer weave than standard cheesecloth for extra strength and durability. Soft, absorbent, lint & scratch resistant. Perfect for staining, waxing and polishing.
PRICE
$555.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 28 x 24 |
Product Details
| Material | Cotton |
| Package Quantity | 1000 |
| Description | Cheesecloth |
| Color | White |
| Manufacturers Part Number | N060-W36 |
| Brand | Monarch |