- 2 Speed
- 0.86-0.44 Amps
- Shaft Dimension: 0.2178 x 1.44
- Enclosure: Open
- Sleeve Bearing
Fasco K161, 1/50 HP, 3000 RPM, C-Frame Dia, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Fasco K161, C-Frame, Shaded Pole, 1/50 HP, 3000 RPM
PRICE
$509.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Stack Size | 1 in |
Product Details
| Horsepower | 1/50 HP |
| Number of Speeds | 1 |
| Frame | C-Frame |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Enclosure Type | Open/Drip Proof |
| Voltage | 120 V |
| Phase | 1 |
| Description | C-Frame Motor |
| Full Load Amps | 0.9 A |
| Manufacturers Part Number | K161 |
| Rated RPM | 3000 |
| Poles | 2 |
| Brand | Fasco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |