Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3131682

MPN #: 81938

Kennedy® 13 Compartment 3-1/2"H Drawer Organizer For 34"W Cabinets, Black

Product Description
Made of durable ABS plastic with compartments featuring rounded corners for easy retrieval of small parts. Sized for exact fit in Kennedy® 30" W x 18 3/8" D drawers; Compartment Sizes = (12) 15 1/4" x 5"; Made of durable ABS plastic; Made in the USA; Kit Includes (1) ea: 81932; 81940. 2 piece design.
Features:
  • Plastic Drawer Organizer 4" Drawer, 12 Compartments / For 34" Wide Cabinets
  • Maximize Drawer Space -Organize, Separate And Arrange Tools
  • Round Cornered Compartments For Easy Retrieval Of Small Parts
  • 4" Drawers
  • Made in USA

PRICE
$119.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18-3/8 in
Height3-9/16 in
Weight1 lbs

Product Details

TypeDrawer Organizer
ColorBlack
SeriesKennedy® Accessory
MaterialABS Plastic
DescriptionDrawer Organizer
Number of Compartments13
Package Quantity2
Manufacturers Part Number81938
BrandKennedy

Warranty

Warranty1 yr