Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :WBB1958125

MPN #: K2007

Ken Forging K2007 - Carbon Eyebolt - Plain Pattern - 5/8-11 - 1-3/4" Shank - Made In USA

Product Description
Drop Forged Carbon Steel, Self-Colored. ASTM A489. Fully Threaded: UNC-2A.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
25.95
Buy 100+ units
30.95
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread5/8-11
Eye Outside Dimension2-1/2"
Shank Length1-3/4 in
Eye Inside Dimension1-3/8"

Product Details

Country of OriginMade in USA
Manufacturers Part NumberK2007
PatternPlain
BrandKen Forging