Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ken Forging

Model # :WBB1957991

MPN #: K2022-316SS

Ken Forging K2022-316SS - 316 Stainless Eyebolt - 5/16-18 - 1-1/8" Shank - Made In USA

Product Description
Ken Forging K2022-316SS - 316 Stainless Eyebolt - Shoulder Pattern - 5/16-18 - 1-1/8" Shank

Drop Forged Stainless Steel, Passivated & Electropolished. ASTM A193-B8M. Fully Threaded: UNC-2A.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

PRICE
$39.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
39.95
Buy 11 units - 199 units
49.95
Buy 200+ units
52.95
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread5/16-18
Eye Outside Dimension1-7/16"
Shank Length1-1/8 in
Eye Inside Dimension7/8"

Product Details

Country of OriginMade in USA
Manufacturers Part NumberK2022-316SS
PatternShoulder
BrandKen Forging