Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :WBB1957876

MPN #: K2027-UNF

Ken Forging K2027-UNF - Carbon Eyebolt - Shoulder Pattern - 5/8-18 - 1-3/4" Shank - Made In USA

Product Description
Drop Forged Carbon Steel, Self-Colored. ASTM A489. Fully Threaded: UNF-2A.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

PRICE
$35.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
35.95
Buy 100+ units
41.95
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread5/8-18
Eye Outside Dimension2-1/2"
Shank Length1-3/4 in
Eye Inside Dimension1-3/8"

Product Details

Country of OriginMade in USA
Manufacturers Part NumberK2027-UNF
PatternShoulder
BrandKen Forging