Karcher Shelf Charger For Wet Batteries, 24V, 25A
Write a Review
|
Questions & Answers (0)
Product Description
Maximize the lifespan of your commercial cleaning fleet with the Genuine Karcher 24V Shelf Charger (Part No. 8.644-222.0). Specifically programmed with Algorithm 3 for traditional wet/lead-acid batteries, this reliable 25-amp charger utilizes an SB120 connection. Ensure safe, consistent, and highly efficient daily recharging for your heavy-duty floor care machines.
PRICE
$775.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8.644-222.0 |
| Type | Charger |
| For Use With | Wet Batteries |
| Voltage | 24 / 120 V |
| Color | Yellow |
| Brand | Karcher |