Nilfisk 500W Battery Charger for 36V Lithium Battery For Use With GD5
Write a Review
|
Questions & Answers (0)
Product Description
500W battery charger; order power charge cord separately for use with Nilfisk GD 5 battery backpack vacuum.
PRICE
$995.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 21-3/5 in |
| Height | 13-2/5 in |
| Weight | 18 lbs |
Product Details
| Type | Vacuum Battery Charger |
| Description | 500W Battery Charger |
| Color | Black |
| Manufacturers Part Number | 107417770 |
| For Use With | Nilfisk GD5 |
| Brand | Nilfisk |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL |