Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karcher

Model # :WBB3799017

MPN #: 2.445-075.0

Karcher Battery Power, 36V, 7.5 AH

Product Description
Protected by a high-quality, ultra-robust, impact-resistant casing with IPX5 protection, our Karcher Battery Power+ 36 V lithium-ion battery with a capacity of 7.5 Ah combines high performance and impressive endurance. Developed for Karcher cleaning machines in the 36 V battery platform, the battery has a wide range of protective mechanisms. For instance, integrated voltage monitoring and overcurrent protection reliably prevent damage to cells caused by deep discharge, overvoltage or overcurrent. Efficient temperature management continuously monitors the battery temperature and ensures reliable heat regulation so that the maximum possible power can be delivered at all times. Thanks to the Real Time Technology, the remaining running time, charging time and charge level can always be read on an LCD display.

Features:
  • Extreme robustness: Karcher's battery casings are extremely shock-resistant. Housing made from robust and durable plastic
  • For use in all 36 V Karcher Battery Power battery platform devices.
  • Powerful lithium-ion cells: The lithium-ion battery guarantees consistent power while preventing self-discharge and memory effect.
  • IPX5 rated – protected against jets of water from all directions: Reliable protection during jobs that use jets of water.
  • Safety: Overvoltage and undervoltage protection, Protects the battery against overloading, overheating and deep discharge.


PRICE
$495.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-7/16 in
Height4-5/8 in
Weight4

Product Details

TypeBattery Power
Voltage36 V
Package Quantity1
ColorBlack/Gray
Manufacturers Part Number2.445-075.0
BrandKarcher